Zoro Homepage

Non-Woven Discs1-1/2 In. Surface Prep T

  • Mfr # 08834163049

  • Zoro # G100528739


product price: $1.45
/ea
Sold in multiples of 50 for $72.50

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Merit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834163049
Zoro #
G100528739
UPC #
08834163049
Country of Origin
Mexico

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Surface-Conditioning Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
Merit
Abrasive Type
Non-Woven
Backing Material
Nylon/Polyester
Backing Weight
Y
Maximum Operating Speed
30,000 RPM

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon/Polyester, Backing Weight Y, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TP, Series Merit, Maximum Operating Speed 30,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.