
Non-Woven Discs2 In. Non-Woven II AO M G
Mfr # 08834166395
Zoro # G300528737
product price: $1.69
/eaSold in multiples of 50 for $84.50
Key Features
Abrasive Type
Non-Woven
Overall Diameter
2 in.
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834166395
Zoro #
G300528737
UPC #
08834166395
Country of Origin
Mexico
Dimensions
Overall Diameter
2 in.
Details
Item
Non-Woven Discs2 In. Non-Woven II AO M G
Abrasive Type
Non-Woven
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Description
Non-Woven Discs2 In. Non-Woven II AO M G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.