Zoro Homepage

Non-Woven Discs2 In. Non-WovenType III A

  • Mfr # 08834161649

  • Zoro # G500528735


product price: $1.69
/ea
Sold in multiples of 50 for $84.50

Key Features

Quick Change System
TR
Overall Diameter
2 in.
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834161649
Zoro #
G500528735
UPC #
08834161649
Country of Origin
United States

Dimensions

Overall Diameter
2 in.

Details

Item
Non-Woven Discs2 In. Non-WovenType III A
Quick Change System
TR
Grade
Coarse
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven

Description

Non-Woven Discs2 In. Non-WovenType III A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.