Non-Woven Discs2 In. Surface Prep Type I
Mfr # 66623340079
Zoro # G300528744
product price: $2.29
/eaSold in multiples of 50 for $114.50
Key Features
Overall Diameter
2 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Merit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
66623340079
Zoro #
G300528744
UPC #
66623340079
Country of Origin
Canada
Dimensions
Overall Diameter
2 in
Details
Item
Surface-Conditioning Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
Merit
Abrasive Type
Non-Woven
Backing Material
Nylon/Polyester
Backing Weight
Y
Maximum Operating Speed
30,000 RPM
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon/Polyester, Backing Weight Y, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series Merit, Maximum Operating Speed 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.