Zoro Homepage

Non-Woven Discs3 In. Quick-Change Buffin

  • Mfr # 08834166308

  • Zoro # G000528747


product price: $2.39
/ea
Sold in multiples of 25 for $59.75

Key Features

Overall Diameter
3 In.
Abrasive Material
Aluminum Oxide
Quick Change System
TR
Abrasive Type
Non-Woven
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834166308
Zoro #
G000528747
UPC #
08834166308
Country of Origin
Mexico

Dimensions

Overall Diameter
3 In.

Details

Item
Non-Woven Discs3 In. Quick-Change Buffin
Grade
Medium
Abrasive Material
Aluminum Oxide
Quick Change System
TR
Abrasive Type
Non-Woven
Backing Material
Nylon

Description

Non-Woven Discs3 In. Quick-Change Buffin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.