
Non-Woven Discs3 In. Quick-Change Buffin
Mfr # 08834166309
Zoro # G800528749
product price: $2.29
/eaSold in multiples of 25 for $57.25
Key Features
Backing Material
Nylon
Quick Change System
TR
Abrasive Type
Non-Woven
Overall Diameter
3 in.
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834166309
Zoro #
G800528749
UPC #
08834166309
Country of Origin
Mexico
Dimensions
Overall Diameter
3 in.
Details
Item
Non-Woven Discs3 In. Quick-Change Buffin
Backing Material
Nylon
Quick Change System
TR
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Fine
Description
Non-Woven Discs3 In. Quick-Change Buffin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.