Non-Woven Discs3 In. Surface Prep Type
Mfr # 08834166277
Zoro # G700528740
product price: $3.75
/eaSold in multiples of 25 for $93.75
Key Features
Overall Diameter
3 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Merit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834166277
Zoro #
G700528740
UPC #
08834166277
Country of Origin
Mexico
Dimensions
Overall Diameter
3 in
Details
Item
Surface-Conditioning Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
Merit
Abrasive Type
Non-Woven
Backing Material
Nylon/Polyester
Backing Weight
Y
Maximum Operating Speed
20,000 RPM
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon/Polyester, Backing Weight Y, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TP, Series Merit, Maximum Operating Speed 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.