Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Woven Discs3 In.Quick-Change Buffing

  • Mfr # 08834161651

  • Zoro # G800528756


product price: $2.85
/ea
Sold in multiples of 25 for $71.25

Key Features

Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Quick Change System
TR
Overall Diameter
3 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834161651
Zoro #
G800528756
UPC #
08834161651
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in.

Details

Item
Non-Woven Discs3 In.Quick-Change Buffing
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Quick Change System
TR

Description

Non-Woven Discs3 In.Quick-Change Buffing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.