Zoro Homepage

Non-Woven Discs3/4 In. Surface Prep Typ

  • Mfr # 66261022000

  • Zoro # G500528742


product price: $0.99
/ea
Sold in multiples of 50 for $49.50

Key Features

Abrasive Type
Non-Woven
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Overall Diameter
3/4 in.
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66261022000
Zoro #
G500528742
UPC #
66261022000
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in.

Details

Item
Non-Woven Discs3/4 In. Surface Prep Typ
Abrasive Type
Non-Woven
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Non-Woven Discs3/4 In. Surface Prep Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.