Zoro Homepage

Non-Woven Discs3/4 In. Surface Prep Type

  • Mfr # 08834166241

  • Zoro # G000528754


product price: $0.96
/ea
Sold in multiples of 50 for $48.00

Key Features

Quick Change System
TR
Overall Diameter
3/4 in.
Grade
Medium
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834166241
Zoro #
G000528754
UPC #
08834166241
Country of Origin
Mexico

Dimensions

Overall Diameter
3/4 in.

Details

Item
Non-Woven Discs3/4 In. Surface Prep Type
Quick Change System
TR
Grade
Medium
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide

Description

Non-Woven Discs3/4 In. Surface Prep Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.