Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Woven Discs3/4 In. Surface Prep Type

  • Mfr # 66623340043

  • Zoro # G000528761


product price: $1.39
/ea
Sold in multiples of 50 for $69.50

Key Features

Quick Change System
TS
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Grade
Very Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66623340043
Zoro #
G000528761
UPC #
66623340043
Country of Origin
Canada

Dimensions

Overall Diameter
3/4 in.

Details

Item
Non-Woven Discs3/4 In. Surface Prep Type
Quick Change System
TS
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Backing Weight
Y
Grade
Very Fine

Description

Non-Woven Discs3/4 In. Surface Prep Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.