Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Woven Discs4-1/2 In. Surface PrepSpe

  • Mfr # 66623374832

  • Zoro # G600528758


product price: $4.95
/ea
Sold in multiples of 10 for $49.50

Key Features

Abrasive Type
Non-Woven
Overall Diameter
4-1/2 in.
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623374832
Zoro #
G600528758
UPC #
66623374832
Country of Origin
Canada

Dimensions

Overall Diameter
4-1/2 in.

Details

Item
Non-Woven Discs4-1/2 In. Surface PrepSpe
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grade
Medium
Backing Material
Nylon

Description

Non-Woven Discs4-1/2 In. Surface PrepSpe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.