Zoro Homepage

Non-Woven Discs6 x 1/2 In. High Strength

  • Mfr # 08834162410

  • Zoro # G900528762


product price: $6.49
/ea
Sold in multiples of 25 for $162.25

Key Features

Overall Diameter
6 in.
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834162410
Zoro #
G900528762
UPC #
08834162410
Country of Origin
Mexico

Dimensions

Overall Diameter
6 in.

Details

Item
Non-Woven Discs6 x 1/2 In. High Strength
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven

Description

Non-Woven Discs6 x 1/2 In. High Strength

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.