
Non-Woven Discs8 x 1/2 In. High Strength
Mfr # 08834162413
Zoro # G800528763
product price: $5.15
/eaSold in multiples of 25 for $128.75
Key Features
Abrasive Material
Aluminum Oxide
Overall Diameter
8 in.
Abrasive Type
Non-Woven
Grade
Very Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834162413
Zoro #
G800528763
UPC #
08834162413
Country of Origin
Mexico
Dimensions
Overall Diameter
8 in.
Details
Item
Non-Woven Discs8 x 1/2 In. High Strength
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Very Fine
Description
Non-Woven Discs8 x 1/2 In. High Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.