
Non-Woven Quick-Change Buffing Disc
Mfr # 08834166309
Zoro # G6551863
product price: $3.25
/eaSold in multiples of 25 for $81.25
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Material
Nylon
Overall Diameter
3 in.
Quick Change System
TR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834166309
Zoro #
G6551863
UPC #
08834166309
Country of Origin
Mexico
Dimensions
Overall Diameter
3 in.
Details
Item
Quick-Change Buffing Disc
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Backing Material
Nylon
Quick Change System
TR
Grade
Fine
Description
Quick-Change Buffing Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.