Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Overlap Slotted Disc, 1-1/4" Dia, Aluminum Oxide, 120 Grit, Coated Type, R228

  • Mfr # 08834184084

  • Zoro # G6297048


product price: $2.15
/ea
Sold in multiples of 100 for $215.00

Key Features

Disc Diameter
1-1/4"
Grade
Medium
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Backing Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834184084
Zoro #
G6297048
UPC #
088341840844
Country of Origin
United States

Dimensions

Disc Diameter
1-1/4"
Width
1 1/4 in
Connector Size
#8-32
Overall Diameter
1 1/4 in

Details

Grade
Medium
Abrasive Material
Aluminum Oxide
Grit
120
Abrasive Type
Coated
Item
Overlap Slotted Disc
Backing Material
Cotton
Color
Brown
Backing Weight
X
Series
R228
Product Type
Overlap Slotted Discs
Coating Coverage
Closed
Compatible with Manufacturer Model Number
8834183163
Maximum Operating Speed
23,000 RPM
Compatible Manufacturer Part Number
8834183163
Compatible Grainger Part Number
464P98
Compatible Manufacturer Model Number
8834183163
For Use With Mfr. Model Number
8834183163
Compatible with Manufacturer Model No.
8834183163
Compatible with Mfr. Model No.
8834183163
For Use with Mfr Model Number
8834183163
Compatible Pump Manufacturer Part Number
8834183163
Compatible Mfr. Model Number
8834183163

Description

Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 120, Overall Diameter 1 1/4 in, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163, Product Type Overlap Slotted Discs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.