Zoro Homepage

Overlap Slotted Disc, Aluminum Oxide, 100 Grit, Coated Type, R228

  • Mfr # 08834184224

  • Zoro # G408657308


product price: $2.75
/ea
Sold in multiples of 100 for $275.00

Key Features

Overall Diameter
1 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
100
Series
R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834184224
Zoro #
G408657308
UPC #
08834184224
Country of Origin
United States

Dimensions

Overall Diameter
1 in
Mounting Hole Size
#8-32

Details

Item
Overlap Slotted Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
100
Series
R228
Abrasive Type
Coated
Backing Material
Cotton
Backing Weight
X
Maximum Operating Speed
25,000 RPM
Product Type
Overlap Slotted Discs
Quick Change System
Standard quick-change eyelet

Description

Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 100, Overall Diameter 1 in, Series R228, Maximum Operating Speed 25,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Product Type Overlap Slotted Discs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.