Overlap Slotted Disc, Aluminum Oxide, 120 Grit, Coated Type, R228
Mfr # 08834186035
Zoro # G808657298
product price: $2.55
/eaSold in multiples of 100 for $255.00
Key Features
Overall Diameter
1 1/2 in
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
R228
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834186035
Zoro #
G808657298
UPC #
08834186035
Country of Origin
United States
Dimensions
Overall Diameter
1 1/2 in
Mounting Hole Size
#8-32
Details
Item
Overlap Slotted Disc
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
120
Series
R228
Abrasive Type
Coated
Backing Material
Cotton
Backing Weight
X
Maximum Operating Speed
23,000 RPM
Product Type
Overlap Slotted Discs
Quick Change System
Standard quick-change eyelet
Description
Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit 120, Overall Diameter 1 1/2 in, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Product Type Overlap Slotted Discs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.