Pink Mounted Point 1 x 1/4 In. A25 86A8
Mfr # 69078645341
Zoro # G600528475
product price: $3.15
/eaSold in multiples of 5 for $15.75
Key Features
Shank Size
1/4 In.
Grade
Medium
Overall Diameter
1 in.
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69078645341
Zoro #
G600528475
UPC #
69078645341
Country of Origin
Mexico
Dimensions
Shank Size
1/4 In.
Overall Diameter
1 in.
Details
Item
Pink Mounted Point 1 x 1/4 In. A25 86A8
Grade
Medium
Abrasive Material
Aluminum Oxide
Description
Pink Mounted Point 1 x 1/4 In. A25 86A8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.