Zoro Homepage

Pink Mounted Point 1/2 x 1/4 In. B121 8

  • Mfr # 69078645338

  • Zoro # G200528462


product price: $2.39
/ea
Sold in multiples of 5 for $11.95

Key Features

Grade
Medium
Shank Size
1/4 In.
Overall Diameter
1/2 in.
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078645338
Zoro #
G200528462
UPC #
69078645338
Country of Origin
Canada

Dimensions

Shank Size
1/4 In.
Overall Diameter
1/2 in.

Details

Item
Pink Mounted Point 1/2 x 1/4 In. B121 8
Grade
Medium
Abrasive Material
Aluminum Oxide

Description

Pink Mounted Point 1/2 x 1/4 In. B121 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.