Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pink Mounted Point 1/4 x 1/8 In. B135 8

  • Mfr # 69078645342

  • Zoro # G800528480


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Overall Diameter
1/4 in.
Abrasive Material
Aluminum Oxide
Grade
Medium
Shank Size
1/8 In.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078645342
Zoro #
G800528480
UPC #
69078645342
Country of Origin
Mexico

Dimensions

Overall Diameter
1/4 in.
Shank Size
1/8 In.

Details

Item
Pink Mounted Point 1/4 x 1/8 In. B135 8
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Pink Mounted Point 1/4 x 1/8 In. B135 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.