Zoro Homepage

Pink Mounted Point 1/4 x 1/8 In. W163 8

  • Mfr # 69078645346

  • Zoro # G200528516


product price: $2.29
/ea
Sold in multiples of 5 for $11.45

Key Features

Abrasive Material
Aluminum Oxide
Shank Size
1/8 In.
Overall Diameter
1/4 in.
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69078645346
Zoro #
G200528516
UPC #
69078645346
Country of Origin
Mexico

Dimensions

Shank Size
1/8 In.
Overall Diameter
1/4 in.

Details

Item
Pink Mounted Point 1/4 x 1/8 In. W163 8
Abrasive Material
Aluminum Oxide
Grade
Medium

Description

Pink Mounted Point 1/4 x 1/8 In. W163 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.