Pink3/8 x 1-1/2 x 1/8 In. Full Tapered
Mfr # 69957339775
Zoro # G100528494
product price: $1.79
/eaKey Features
Grit
60
Abrasive Material
Ceramic
Backing Material
Poly Cotton
Color
Pink
Grade
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69957339775
Zoro #
G100528494
UPC #
69957339775
Country of Origin
France
Dimensions
Overall Length
1 1/2 in
Pilot Hole Diameter
1/8 in
Overall Diameter
3/8 in
Details
Item
Cartridge Roll
Grit
60
Abrasive Material
Ceramic
Backing Material
Poly Cotton
Color
Pink
Grade
Coarse
Series
Pink R928
Backing Weight
X
Abrasive Type
Coated
Cartridge Roll Design
Tapered
Description
Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Pink R928, Backing Material Poly Cotton, Backing Weight X, Grit 60, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Pink, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.