Pink3/8 x 1-1/2 x 1/8 In. Full Tapered

  • Mfr # 69957339785

  • Zoro # G000528488


product price: $1.79
/ea

Key Features

Grit
80
Abrasive Material
Ceramic
Backing Material
Poly Cotton
Abrasive Type
Coated
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957339785
Zoro #
G000528488
UPC #
69957339785
Country of Origin
France

Dimensions

Overall Length
1 1/2 in
Pilot Hole Diameter
1/8 in
Overall Diameter
3/8 in

Details

Item
Cartridge Roll
Grit
80
Abrasive Material
Ceramic
Backing Material
Poly Cotton
Abrasive Type
Coated
Color
Pink
Grade
Coarse
Backing Weight
X
Series
Pink R928
Cartridge Roll Design
Tapered

Description

Cartridge Roll, Cartridge Roll Design Tapered, Pilot Hole Diameter 1/8 in, Abrasive Material Ceramic, Abrasive Type Coated, Series Pink R928, Backing Material Poly Cotton, Backing Weight X, Grit 80, Overall Diameter 3/8 in, Overall Length 1 1/2 in, Color Pink, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.