Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plain Flap3-1/2 x 1-1/2 In. B-4 Bore Po

  • Mfr # 08834154112

  • Zoro # G400528514


product price: $20.45
/ea
Sold in multiples of 10 for $204.50

Key Features

Abrasive Material
Aluminum Oxide
Flap Width
1-1/2 In.
Abrasive Type
Coated
Grade
Fine
Overall Diameter
3-1/2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834154112
Zoro #
G400528514
UPC #
08834154112
Country of Origin
France

Dimensions

Flap Width
1-1/2 In.
Overall Diameter
3-1/2 in.

Details

Item
Plain Flap3-1/2 x 1-1/2 In. B-4 Bore Po
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grit
180
Grade
Fine

Description

Plain Flap3-1/2 x 1-1/2 In. B-4 Bore Po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.