
Plain Flap3-3/4 x 1-1/2 In. B-8 Bore Po
Mfr # 08834154145
Zoro # G600528499
product price: $33.79
/eaSold in multiples of 10 for $337.90
Key Features
Abrasive Type
Coated
Overall Diameter
3-3/4 in.
Grade
Coarse
Abrasive Material
Aluminum Oxide
Flap Width
1-1/2 In.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834154145
Zoro #
G600528499
UPC #
08834154145
Country of Origin
France
Dimensions
Overall Diameter
3-3/4 in.
Flap Width
1-1/2 In.
Details
Item
Plain Flap3-3/4 x 1-1/2 In. B-8 Bore Po
Abrasive Type
Coated
Grade
Coarse
Abrasive Material
Aluminum Oxide
Grit
P60
Description
Plain Flap3-3/4 x 1-1/2 In. B-8 Bore Po
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.