Zoro Homepage

Plain Flap3-3/4 x 1-1/2 In. B-8 Bore Po

  • Mfr # 08834154146

  • Zoro # G900528465


product price: $33.79
/ea
Sold in multiples of 10 for $337.90

Key Features

Overall Diameter
3-3/4 in.
Flap Width
1-1/2 In.
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834154146
Zoro #
G900528465
UPC #
08834154146
Country of Origin
France

Dimensions

Overall Diameter
3-3/4 in.
Flap Width
1-1/2 In.

Details

Item
Plain Flap3-3/4 x 1-1/2 In. B-8 Bore Po
Grit
P80
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse

Description

Plain Flap3-3/4 x 1-1/2 In. B-8 Bore Po

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.