Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Qk Chang Dsc Backup Pad, 2D, TS

  • Mfr # 08834168539

  • Zoro # G0795261


product price: $7.15
/ea

Key Features

Disc Diameter
2 in
Face Mounting Type
TS
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
24,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834168539
Zoro #
G0795261
UPC #
088341685391
Country of Origin
Mexico

Dimensions

Disc Diameter
2 in
Back Mounting Size
1/4 in
Overall Diameter
3 in
Diameter
2"
Overall Length
2 1/2 in
Connector Size
1/4 in
Overall Width
3 in

Details

Item
Quick Change Flap Disc Backup Pad
Face Mounting Type
TS
Back Mounting Type
Straight Shaft
Max. RPM
24,000 RPM
Density
Medium
Vacuum Hole Design
Non-Vacuum
Color
Black
Body Material
Rubber
Max. Speed
24,000 rpm
Number of Vacuum Holes
Non-Vacuum
Maximum Operating Speed
30,000 RPM
Abrasive Mounting Quick Change System
TS
Backup Pad Shape
Round
Connector Type
Straight Shaft
Abrasive Mount Type
Quick Change
Product Type
Disc Backup Pad
Device Material
Rubber

Description

Quick Change Flap Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TS, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Medium, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 3 in, Overall Diameter 3 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.