Qk Chang Dsc BU Pad, 2D, TP, SnapOnOff
Mfr # 08834160010
Zoro # G3265175
product price: $12.49
/eaKey Features
Disc Diameter
2 in
Back Mounting Type
Straight Shaft
Back Mounting Size
1/4 in
Max. RPM
30,000 RPM
Density
Hard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834160010
Zoro #
G3265175
UPC #
088341600103
Country of Origin
Mexico
Dimensions
Disc Diameter
2 in
Back Mounting Size
1/4 in
Overall Diameter
2 in
Diameter
2"
Connector Size
1/4 in
Overall Length
2 1/2 in
Overall Width
2 in
Details
Item
Quick Change Disc Backup Pad
Face Mounting Type
TP
Back Mounting Type
Straight Shaft
Max. RPM
30,000 RPM
Density
Hard
Vacuum Hole Design
No Hole
Color
Black
Body Material
Rubber
Max. Speed
30,000 rpm
Device Material
Rubber
Backup Pad Shape
Round
Maximum Operating Speed
30,000 RPM
Abrasive Mounting Quick Change System
TP
Product Type
Disc Backup Pad
Abrasive Mount Type
Quick Change
Number of Vacuum Holes
Non-Vacuum
Connector Type
Straight Shaft
Description
Quick Change Disc Backup Pad, Abrasive Mount Type Quick Change, Abrasive Mounting Quick Change System TP, Connector Size 1/4 in, Connector Type Straight Shaft, Backup Pad Shape Round, Device Material Rubber, Density Hard, Maximum Operating Speed 30,000 RPM, Number of Vacuum Holes Non-Vacuum, Color Black, Overall Length 2 1/2 in, Overall Width 2 in, Overall Diameter 2 in, Overall Thickness Not Applicable, Product Type Disc Backup Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.