Zoro Homepage

Qk Change Disc, ZircAlO, 2in, 50G, TS, PK100

  • Mfr # 08834165583

  • Zoro # G1766764


product price: $154.99
/pk 100, $1.55/ea
Free Shipping & Returns

Key Features

Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Series
Zirc Plus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834165583
Zoro #
G1766764
UPC #
088341655837
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
50
Series
Zirc Plus
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Green
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Style
Turn-On/Turn-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 2 in, Quick Change System TS, Series BlueFire R887D, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.