Qk Change Disc, ZircAlO, 3in, 50G, TS, PK50
Mfr # 08834167074
Zoro # G2610806
product price: $82.15
/pk 50, $1.64/ea
Free Shipping & Returns
Key Features
Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Series
Zirc Plus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834167074
Zoro #
G2610806
UPC #
088341670748
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Details
Item
Quick Change Cloth Disc
Quick Change System
TS
Abrasive Material
Zirconia Alumina
Grade
Coarse
Grit
50
Series
Zirc Plus
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Green
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TS/TSM Turn-On/Off
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Style
Turn-On/Turn-Off
Coating Coverage
Closed
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TS, Series BlueFire R860, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.