Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834161174
Zoro #
G0445706
UPC #
088341611741
Country of Origin
Mexico
Dimensions
Disc Diameter
1-1/2"
Back Mounting Size
1/4"
Diameter
1-1/2"
Details
Item
Disc Backup Pad
Face Mounting Type
TR
Back Mounting Type
Straight Shaft
Max. RPM
30,000
Density
Medium
Vacuum Hole Design
No Hole
Max. Speed
30,000 rpm
Body Material
Rubber
Description
Disc Backup Pad, Disc Diameter 1-1/2 In., Face Mounting Type TR, Back Mounting Type Straight Shaft, Back Mounting Size 1/4 In., Max. RPM 30,000, Density Medium, Vacuum Hole Design Non-Vacuum, Body Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.