Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick-Change Cloth Disc 1 In. Type III P

  • Mfr # 69957399690

  • Zoro # G600528390


product price: $0.74
/ea

Key Features

Overall Diameter
1 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Fine
Series
R766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399690
Zoro #
G600528390
UPC #
69957399690
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Fine
Grit
P180
Series
R766
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
X
Maximum Operating Speed
40,000 RPM
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Fine, Grit P180, Overall Diameter 1 in, Quick Change System TR, Series R766, Maximum Operating Speed 40,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.