Zoro Homepage

Quick-Change Cloth Disc 3 In. Type II P6

  • Mfr # 08834166914

  • Zoro # G300528393


product price: $1.95
/ea
Sold in multiples of 50 for $97.50

Key Features

Grade
Coarse
Quick Change System
TS
Grit
P60
Overall Diameter
3 in.
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834166914
Zoro #
G300528393
UPC #
08834166914
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in.

Details

Item
Quick-Change Cloth Disc 3 In. Type II P6
Grade
Coarse
Quick Change System
TS
Grit
P60
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide

Description

Quick-Change Cloth Disc 3 In. Type II P6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.