Zoro Homepage

Quick-Change Cloth Disc3 In. Type I P40

  • Mfr # 69957399787

  • Zoro # G900528397


product price: $1.65
/ea
Sold in multiples of 50 for $82.50

Key Features

Overall Diameter
3 in.
Abrasive Material
Aluminum Oxide
Quick Change System
TP
Grade
Extra Coarse
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399787
Zoro #
G900528397
UPC #
69957399787
Country of Origin
United States

Dimensions

Overall Diameter
3 in.

Details

Item
Quick-Change Cloth Disc3 In. Type I P40
Abrasive Material
Aluminum Oxide
Quick Change System
TP
Grade
Extra Coarse
Abrasive Type
Coated
Grit
P40

Description

Quick-Change Cloth Disc3 In. Type I P40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.