Zoro Homepage

Quick-Change Cloth Disc3 In. Type III P

  • Mfr # 69957399728

  • Zoro # G000528389


product price: $1.85
/ea
Sold in multiples of 50 for $92.50

Key Features

Overall Diameter
3 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Series
R766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399728
Zoro #
G000528389
UPC #
69957399728
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick-Change Sanding Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Extra Fine
Grit
P320
Series
R766
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
X
Maximum Operating Speed
20,000 RPM
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Extra Fine, Grit P320, Overall Diameter 3 in, Quick Change System TR, Series R766, Maximum Operating Speed 20,000 RPM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.