Zoro Homepage

Quick Change Disc, 1-1/2In, Medium

  • Mfr # 66623340035

  • Zoro # G8509864


product price: $0.98
/ea
Sold in multiples of 5 for $4.90

Key Features

Overall Diameter
1 1/2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66623340035
Zoro #
G8509864
UPC #
666233400354
Country of Origin
Mexico

Dimensions

Overall Diameter
1 1/2 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
80
Series
Surface Prep
Abrasive Type
Non-Woven
Backing Material
Polyester
Backing Weight
Y
Color
Maroon
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Style
Turn-On/Turn-Off
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Medium, Grit 80, Overall Diameter 1 1/2 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.