Quick Change Disc, 2In, 40G, Black
Mfr # 08834167821
Zoro # G8509846
product price: $3.35
/eaSold in multiples of 5 for $16.75
Key Features
Overall Diameter
2 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Series
Surface Prep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
08834167821
Zoro #
G8509846
UPC #
088341678218
Country of Origin
Mexico
Dimensions
Overall Diameter
2 in
Details
Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Extra Coarse
Grit
40
Series
Surface Prep
Abrasive Type
Non-Woven
Backing Material
Polyester; Nylon
Backing Weight
X
Color
Black
Maximum Operating Speed
30,000 RPM
Attachment Type
Turn-On/Off
Disc Attachment Type
Type 2
Disc Attachment System
TS/TSM Turn-On/Off
Style
Turn-On/Turn-Off
Resistance Properties
Load
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon, Backing Weight X, Grade Extra Coarse, Grit 40, Overall Diameter 2 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.