Zoro Homepage
This item is Discontinued.
Merit Quick Change Disc, 3 In, 100 Grit 08834161061

Quick Change Disc, 3 In, 100 Grit (Discontinued)

  • Mfr # 08834161061
  • Zoro # G4633422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834161061
Zoro #
G4633422
UPC #
088341610614
Country of Origin
United States

Dimensions

Disc Dia.
3"

Details

Item
Quick Change Disc
Attaching System
Snap-On/Off
Grit
100
Grade
Fine
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Series
R228
Backing Material
Polyester
Attachment Type
Quick Change
Max. RPM
20,000
Backing Weight
Y
Color
Brown

Description

Quick Change Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Fine, Grit 100, Series R228, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.