Zoro Homepage

Quick Change Disc, 3In, 120Grit, TP, PK50

  • Mfr # 69957399792

  • Zoro # G7590956


product price: $48.35
/pk 50, $0.97/ea

Key Features

Overall Diameter
3 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399792
Zoro #
G7590956
UPC #
699573997925
Country of Origin
United States

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
P120
Series
R228
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
X
Color
Brown
Maximum Operating Speed
20,000 RPM
Disc Attachment System
TP Snap-On/Off
Disc Attachment Type
Type 1
Attachment Type
Snap-On/Off
Style
Snap-On/Snap-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P120, Overall Diameter 3 in, Quick Change System TP, Series R766, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.