Zoro Homepage

Quick Change Disc, 3In, 50G, Coarse

  • Mfr # 08834166319

  • Zoro # G8509977


product price: $2.15
/ea

Key Features

Overall Diameter
3 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
Surface Prep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834166319
Zoro #
G8509977
UPC #
088341663191
Country of Origin
Mexico

Dimensions

Overall Diameter
3 in

Details

Item
Quick Change Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
50
Series
Surface Prep
Abrasive Type
Non-Woven
Backing Material
Polyester; Nylon
Backing Weight
Y
Color
Brown
Maximum Operating Speed
20,000 RPM
Disc Attachment Type
Type 2
Attachment Type
Turn-On/Off
Disc Attachment System
TS/TSM Turn-On/Off
Style
Turn-On/Turn-Off
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Coarse, Grit 50, Overall Diameter 3 in, Quick Change System TS, Series Surface Prep, Maximum Operating Speed 20,000 RPM, Resistance Properties Load, Color Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.