Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Disc, 4In, Very Fine

  • Mfr # 08834162686

  • Zoro # G8509882


product price: $3.39
/ea

Key Features

Overall Diameter
4 in
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834162686
Zoro #
G8509882
UPC #
088341626868
Country of Origin
Mexico

Dimensions

Overall Diameter
4 in

Details

Item
Quick Change Disc
Quick Change System
TR
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Grit
150
Series
Surface Prep
Abrasive Type
Non-Woven
Backing Material
Polyester; Nylon
Backing Weight
Y
Color
Blue
Maximum Operating Speed
15,000 RPM
Attachment Type
Roll-On/Off
Disc Attachment System
TR Roll-On/Off
Disc Attachment Type
Type 3
Style
Roll-On/Roll-Off
Resistance Properties
Load

Description

Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Grade Very Fine, Grit 150, Overall Diameter 4 in, Quick Change System TR, Series Surface Prep, Maximum Operating Speed 15,000 RPM, Resistance Properties Load, Color Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.