Zoro Homepage

Quick Change Disc, AlO, 1in, 60G, TP, PK100

  • Mfr # 69957399753

  • Zoro # G1714571


product price: $51.29
/pk 100, $0.51/ea

Key Features

Overall Diameter
1 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Coarse
Series
R766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399753
Zoro #
G1714571
UPC #
699573997536
Country of Origin
United States

Dimensions

Overall Diameter
1 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
P60
Series
R766
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
Y
Color
Brown
Maximum Operating Speed
40,000 RPM
Disc Attachment System
TP Snap-On/Off
Attachment Type
Snap-On/Off
Disc Attachment Type
Type 1
Style
Snap-On/Snap-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit P60, Overall Diameter 1 in, Quick Change System TP, Series R766, Maximum Operating Speed 40,000 RPM, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.