Zoro Homepage

Quick Change Disc, Type 3, PK50

  • Mfr # 08834166304

  • Zoro # G7643120


product price: $65.75
/pk 50, $1.32/ea

Key Features

Backing Material
Nylon
Abrasive Type
Non-Woven
Quick Change System
TR
Grade
Fine
Overall Diameter
2 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834166304
Zoro #
G7643120
UPC #
08834166304
Country of Origin
Mexico

Dimensions

Overall Diameter
2 in.

Details

Item
Quick-Change Disc
Backing Material
Nylon
Abrasive Type
Non-Woven
Quick Change System
TR
Grade
Fine
Abrasive Material
Aluminum Oxide

Description

Quick-Change Disc, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.