Quick Change Disc, V.fine, 3/4" x 0", PK50
Mfr # 66623340042
Zoro # G7638482
product price: $45.99
/pk 50, $0.92/eaKey Features
Overall Diameter
3/4 in
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
RapidPrep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66623340042
Zoro #
G7638482
UPC #
66623340042
Country of Origin
Mexico
Dimensions
Overall Diameter
3/4 in
Details
Item
Surface-Conditioning Disc
Quick Change System
TS
Abrasive Material
Aluminum Oxide
Grade
Very Fine
Series
RapidPrep
Abrasive Type
Non-Woven
Backing Material
Nylon/Polyester
Backing Weight
Y
Maximum Operating Speed
40,000 RPM
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Nylon/Polyester, Backing Weight Y, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 3/4 in, Quick Change System TS, Series RapidPrep, Maximum Operating Speed 40,000 RPM, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.