Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Change Sand Disc, 2In, 100G, TP, PK100

  • Mfr # 69957399779

  • Zoro # G7478904


product price: $69.69
/pk 100, $0.70/ea

Key Features

Overall Diameter
2 in
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Series
R228
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69957399779
Zoro #
G7478904
UPC #
699573997796
Country of Origin
United States

Dimensions

Overall Diameter
2 in

Details

Item
Quick Change Cloth Disc
Quick Change System
TP
Abrasive Material
Aluminum Oxide
Grade
Medium
Grit
P100
Series
R228
Abrasive Type
Coated
Backing Material
Polyester
Backing Weight
X
Color
Brown
Maximum Operating Speed
30,000 RPM
Attachment Type
Snap-On/Off
Disc Attachment System
TP Snap-On/Off
Disc Attachment Type
Type 1
Style
Snap-On/Snap-Off
Coating Coverage
Closed

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Polyester, Backing Weight X, Coating Coverage Closed, Grade Medium, Grit P100, Overall Diameter 2 in, Quick Change System TP, Series R766, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.