Zoro Homepage

Sand-O-Flex Refill, 350-RP, A/O 80 Grit

  • Mfr # 08834112044

  • Zoro # G4403655


product price: $14.35
/ea

Key Features

Grit
80
Backing Material
Cloth
Width
1"
Length
11"
Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834112044
Zoro #
G4403655
UPC #
088341120441
Country of Origin
United States

Dimensions

Width
1"
Length
11"
Flap Width
1 in

Details

Item
Glue Bond Refill
Grit
80
Backing Material
Cloth
Grade
Medium
Series
350-RP Unscored
Backing Weight
J
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Brown

Description

Flap Wheel Refill, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Backing Material Cotton, Backing Weight J, Grit 80, Series Sand-O-Flex, Flap Width 1 in, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.