Zoro Homepage

Slotted Discs1-1/4 In. Overlap8 mm - 32

  • Mfr # 08834184270

  • Zoro # G900714073


product price: $2.75
/ea

Key Features

Overall Diameter
1 1/4 in
Connector Size
#8-32
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834184270
Zoro #
G900714073
UPC #
08834184270
Country of Origin
United States

Dimensions

Overall Diameter
1 1/4 in
Connector Size
#8-32

Details

Item
Overlap Slotted Disc
Backing Material
Cotton
Backing Weight
X
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Grade
Coarse
Grit
60
Series
R228
Maximum Operating Speed
23,000 RPM
Color
Brown
Compatible with Manufacturer Model Number
8834183163
Compatible with Brand
Norton Abrasives
Coating Coverage
Closed
Product Type
Overlap Slotted Discs
Compatible with Manufacturer Model No.
8834183163
For Use With Mfr. Model Number
8834183163
Compatible Manufacturer Part Number
8834183163
Compatible Manufacturer Model Number
8834183163
Compatible with Mfr. Model No.
8834183163
For Use with Mfr Model Number
8834183163
Compatible Pump Manufacturer Part Number
8834183163
Compatible Mfr. Model Number
8834183163

Description

Overlap Slotted Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Coarse, Grit 60, Overall Diameter 1 1/4 in, Series R228, Maximum Operating Speed 23,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Cotton, Backing Weight X, Coating Coverage Closed, Color Brown, Compatible with Brand Norton Abrasives, Compatible with Grainger Part Number 464P98, Compatible with Manufacturer Model Number 8834183163

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.