Zoro Homepage

Slotted Discs1-3/4 In. Overlap 8 mm - 3

  • Mfr # 08834184655

  • Zoro # G700714112


product price: $2.29
/ea
Sold in multiples of 100 for $229.00

Key Features

Grade
Coarse
Grit
60
Abrasive Material
Aluminum Oxide
Overall Diameter
1-3/4 in.
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08834184655
Zoro #
G700714112
UPC #
08834184655
Country of Origin
United States

Dimensions

Overall Diameter
1-3/4 in.

Details

Item
Slotted Discs1-3/4 In. Overlap 8 mm - 3
Grade
Coarse
Grit
60
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated

Description

Slotted Discs1-3/4 In. Overlap 8 mm - 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.