
Slotted Discs3 In. Overlap1/4 In. - 20W
Mfr # 08834184344
Zoro # G200714087
product price: $2.55
/eaSold in multiples of 100 for $255.00
Key Features
Grit
120
Overall Diameter
3 in.
Grade
Medium
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
08834184344
Zoro #
G200714087
UPC #
08834184344
Country of Origin
United States
Dimensions
Overall Diameter
3 in.
Details
Item
Slotted Discs3 In. Overlap1/4 In. - 20W
Grit
120
Grade
Medium
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Description
Slotted Discs3 In. Overlap1/4 In. - 20W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.